Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang 1GFCI 1Duplex White
Mfr # DO390347
Zoro # G703903179
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390347
- Zoro # G703903179
- UPC # 661541954391
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 2 Gang 1 GFCI 1 Duplex White - Our 1 GFCI 1 Duplex Metal Wall Plate provides long life.
Features- 1 GFCI 1 Duplex Metal Wall Plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- 1 GFCI 1 Duplex Metal Wall Plate is UL listed.
- Item Weight - 0.073 lbs.
- Color: White.
- Box Quantity: 25.
- Case Quantity: 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- EATON WIRING DEVICES 2.75in X 4.5in, 1-Gang, Ivory, Thermoset, 1-Toggle Switch, Standard, Wallplate (2134V)
- Doomsday Lighting Controls