Shop All Wall Plates
Doomsday
Stainless Steel Metal Wall Plates 2 Gang 1Duplex 1Blank White
Mfr # DO390348
Zoro # G303903241
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390348
- Zoro # G303903241
- UPC # 661541954421
- Country of Origin China
- Category Wall Plates
Description
Stainless Steel Metal Wall Plates 2 Gang 1 Duplex 1 Blank White - Classic, clean finished 1 Duplex 1 Blank Metal Wall Plate.
Features- 1 Duplex 1 Blank Metal Wall Plate Provides extended life in abusive and corrosive environments.
- Contemporary smooth finish and contoured edges enhance installation appearance.
- Smooth finish without recessed lines is easy to clean and maintain attractive appearance.
- Different surface finish available: semi-gloss (white, ivory) and stainless steel.
- Made of stainless steel 430.
- 1 Duplex 1 Blank Metal Wall Plate is UL listed.
- Item Weight - 0.165 lbs.
- Color: White.
- Box Quantity: 25.
- Case Quantity: 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- TITAN3 TECHNOLOGY 2-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-RR-5)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Doomsday Lighting Controls