Shop All Uninterruptible Power Supplies (UPS)
Doomsday
Smart UPS, 1500VA, Rack
Mfr # DO524808
Zoro # G011962554
product price: $1,935.99
/ea
Free Shipping & Returns
$1,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Mounting Rack
- Wattage 1350 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO524808
- Zoro # G011962554
- UPC # 723902065723
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Power Rating | 1500VA |
Mounting | Rack |
Wattage | 1350 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24D)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- W BOX UPS System, 350VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (0E-350V6)
- CYBERPOWER Standby UPS System, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (EC450G)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- Doomsday Uninterruptible Power Supplies (UPS)