Shop All Wire Connectors
Doomsday
Roller Ball Contacts Open Circuit Off
Mfr # DO659588
Zoro # G904051013
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO659588
- Zoro # G904051013
- UPC # 661541955756
- Country of Origin China
- Category Wire Connectors
Description
Our Roller Ball Alarm Switch provides versatile security solutions.
Features- Roller ball alarm switch is suitable for security &alarm systems, signaling circuits and all types of general low voltage switching applications
- Used with Doors or Windows
- Alarm switch is designed to operate when depressed from any angle
- No mechanical wear, dustproof &corrosion resistant
- Low Voltage Only
- 48V AC Max.
- 1 per box with 2 nickel wood screws
- 70332 Door Closed - Circuit Off (light off) Door Open - Circuit On (light on)
- Door Closed - Circuit On (light on) Door Open - Circuit Off (light off)
- Type - Open Circuit Off
- Contact Volts - 24
- Amps AC - 2
- Amps DC - 1
- Case Quantity-1
- Item Weight-0.025 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- LEVITON Locking Plug (2731)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC24)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- DOOMSDAY 22-18 Gauge Red Female Bullet Connectors - 100 Pack (DO142943)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- SPORTSMAN Sportsman Series CORDCP3030 L14-30P Twist Male to TT-30R Female Conversion Adapter Plug; Black (CORDCP3030)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- Doomsday Wire Connectors