Shop All Uninterruptible Power Supplies (UPS)
Doomsday
Rackmount Ups System
Mfr # DO3282585
Zoro # G411905472
product price: $2,038.99
/ea
Free Shipping & Returns
$2,038.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO3282585
- Zoro # G411905472
- UPC # 742431475186
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH26)
- LEVITON Locking Connector (C2623)
- JACKSON Beveled Glass Mirror Outlet Wall Plate (9MC108)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- TRIPP LITE ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black (TRPECO750UPS)
- CYBERPOWER Cyber Power Systems 450VA-260W Smart App Sinewave UPS (CY481471)
- APC 3kVA 208V Smart UPS SRT, SRT3000RMXLT (SRT3000RMXLT)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- Doomsday Uninterruptible Power Supplies (UPS)