Shop All Duplex Straight Blade Receptacles
Doomsday
Rack Mount Shelf Tablets
Mfr # DO634265
Zoro # G904003944
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO634265
- Zoro # G904003944
- UPC # 652513838832
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Features
- Securely stores up to 16 personal electronic devices in your wall-mount or floor rack enclosure
- Ideal for storing tablets, laptops, Chrome books, Ultra books, Mac Book Airs and other similar devices
- Includes 15 removable plastic dividers preset with 4/5 in. spacing between them
- Dividers can easily be adjusted to fit devices
- Fits all EIA-compliant 19 in. wall-mount and floor rack enclosures
- May require additional rack space depending on size of the devices being stored
- Non-scuff paint resists scratches
- Cable ports with rubber grommets that hold charging cables in place and prevent clutter and tangles
- Mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- LEVITON Receptacle (5361-W)
- Doomsday Duplex Straight Blade Receptacles