Shop All HDMI Cables
Doomsday
Mini Displayport to HDMI Cable Adapter; 12 ft.
Mfr # DO264546
Zoro # G803885016
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO264546
- Zoro # G803885016
- UPC # 652513838696
- Country of Origin China
- Category HDMI Cables
Description
Features
- Connect a computer with a Mini-Displayport video out port to an HDMI-enabled TV
- Supports video resolutions up to 1920 x 1080 (1080p)
- Supports both digital video and audio
- HDCP compatible
- Cable Type - Display-port; HDMI
- Cable Length - 3.66 m.
- Color - Black
- Connector A - Mini Display-port (Male)
- Connector B - HDMI (Male)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Flashlight Battery, Vimar 43280006 (CUSTOM-511)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- RCA IR Master Remote Control, Black (KM38R01)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- SANOXY HDMI to USB Video Capture Card 1080P Recorder Phone Game Video Live Streaming (SANOXY-CABLE114)
- TRIPP LITE High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black (P568-006-FL)
- MANHATTAN 4K 60Hz Displayport To Hdmi Cable (153195)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- LIVEWIRE Pro AV-IT Series High Speed HDMI Cable with Ethernet Male To Female 8 in. (LI206446)
- SANOXY Display Port DP to HDMI Cable Adapter Converter Audio Video PC HDTV 1080P 60Hz 15FT (SANOXY-CABLE132)
- Doomsday HDMI Cables