Shop All Wall Plates
Doomsday
Lexan Wall Plates 5 Gang Decorator - GFCI White
Mfr # DO909328
Zoro # G203900920
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO909328
- Zoro # G203900920
- UPC # 739608458646
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 5 Gang Decorator/GFCI White - This Decorator 5 Gang Wall Plate is impact resistant.
Features- Decorator 5 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- 5 gang wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: White.
- Box Qty: 10.
- Item weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- EATON WIRING DEVICES Wall Plt Sect End Blnk Mid Wht (STE14W)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- WESTEK White 1-Gang 3-Port Data Jack Wall Plate, 10PK (TWBLNK3W-10)
- Doomsday Wall Plates