Shop All Wall Plates
Doomsday
Lexan Wall Plates 5 Gang Decorator - GFCI Brown
Mfr # DO659532
Zoro # G303914131
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO659532
- Zoro # G303914131
- UPC # 661541952830
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 5 Gang Decorator/GFCI Brown - This Decorator 5 Gang Wall Plate is impact resistant.
Features- Decorator 5 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- 5 gang wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: Brown.
- Box Qty: 10.
- Item weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- LEVITON Grounding Connector 20A (620CA-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- Doomsday Lighting Controls