Shop All Wall Plates
Doomsday
Lexan Wall Plates 4 Gang Duplex Receptacle White
Mfr # DO912755
Zoro # G703795743
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO912755
- Zoro # G703795743
- UPC # 739608472833
- Country of Origin China
- Category Wall Plates
Description
An abrasion resistant 4 Gang Wall Plate Duplex Receptacle.
Features- 4 gang wallplate duplex receptacle is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- 4 gang wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: White.
- Box Qty: 10.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Screw On (A1210SC)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- LEVITON Blank Plate, Single Gang, White (88014)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- AMERELLE Wlplt Diamond Plate 1R (955R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- Doomsday Lighting Controls