Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang Midsize Decorative - GFCI Brown
Mfr # DO932709
Zoro # G303797956
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO932709
- Zoro # G303797956
- UPC # 739608465279
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 2 Gang Midsize Decorative/GFCI Brown - A Lexan 2 Gang Wall Plate for Midsize Decorative/GFCI.
Features- Midsize decorative 2 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorative wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Brown.
- Box Qty - 25.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3 In Hub, Aluminum (ELBD-300A)
- SQUARE D Electric Joint Compound (PJC7201)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- Doomsday Wall Plates