Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang Midsize Decorative - GFCI Almond
Mfr # DO383891
Zoro # G203798008
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO383891
- Zoro # G203798008
- UPC # 661541953400
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 2 Gang Midsize Decorative/GFCI Almond - A Lexan 2 Gang Wall Plate for Midsize Decorative/GFCI.
Features- Midsize decorative 2 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorative wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Almond.
- Box Qty - 25.
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- DECORA Decora Wallplate 1G Wht (80401-00W)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- Doomsday Lighting Controls