Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang Blank Brown
Mfr # DO383883
Zoro # G803795766
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO383883
- Zoro # G803795766
- UPC # 661541952984
- Country of Origin China
- Category Wall Plates
Description
An impact resistant 2 Gang Wall Plate Blank.
Features- 2 gang wall plate blank is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Wall plate blank conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: Brown.
- Box Qty: 25.
- Item weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- LEVITON Louvre 1 Gang Wallplate (88080)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- ROLLS Wall Plate Direct Box (DB228)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- Doomsday Wall Plates