Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang 1Toggle 1GFCI White
Mfr # DO389711
Zoro # G903914371
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO389711
- Zoro # G903914371
- UPC # 661541953172
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 2 Gang 1 Toggle 1 GFCI White - An oil-resistant 2 Gang Wall Plate for a Toggle switch.
Features- 2 gang toggle switch wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- 2 gang wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - White.
- Box Qty - 25.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- PRIME WIRE & CABLE PB 001012 6-OUTLET WHITE WALL TAP (PB801011)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P262)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- DATA-COMM ELECTRONICS Keystone Wall Plate - 1 Port, White (DAT20-3001-WH)
- Doomsday Wall Plates