Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang 1Duplex 1Toggle Brown
Mfr # DO383888
Zoro # G803795933
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO383888
- Zoro # G803795933
- UPC # 661541953240
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 2 Gang 1 Duplex 1 Toggle Brown - A 2 Gang Wall Plate for Duplex and toggle.
Features- 2 gang duplex wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Duplex wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Brown.
- Box Qty - 25.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- CB DISTRIBUTING Dual HDMI Wall Plate (ST2998323)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- LEVITON Wallplates P128 (86078)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- Doomsday Lighting Controls