Shop All Wall Plates
Doomsday
Lexan Wall Plates 2 Gang 1Duplex 1Blank White
Mfr # DO390761
Zoro # G503901009
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390761
- Zoro # G503901009
- UPC # 661541953158
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 2 Gang 1 Duplex 1 Blank White - Our durable, economy Blank 2 Gang Wall Plate.
Features- Blank 2 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- 2 gang wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: White.
- Box Qty: 25.
- Item weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P2GY)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- Doomsday Wall Plates