Shop All Wall Plates
Doomsday
Lexan Wall Plates 1Gang Decorator - GFCI Ivory
Mfr # DO389703
Zoro # G503795905
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO389703
- Zoro # G503795905
- UPC # 661541952731
- Country of Origin China
- Category Wall Plates
Description
Lexan Wall Plates 1 Gang Decorator/GFCI Ivory - A simple decorator 1 Gang Wall Plate
Features- Decorator 1 gang wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorator wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2
- Color: Ivory.
- Box Qty: 25.
- Item weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- Doomsday Wall Plates