Doomsday

Keyspan Hi-Speed Usb Serial Adapter


product price: $63.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Looking for a way to connect your serial devices to a USB port on your PC. The Keyspan "High Speed" USB Serial Adapter is a simple inexpensive and reliable way to make this connection. The Adapter is ideal for use with modems digital cameras ISDN terminal adapters graphics tablets PDAs bar code scanners label printers and other serial devices which require an RS-232 connection. This "High Speed" USB Serial Adapter supports data rates up to 230 Kbps - twice the speed of a standard PC serial port. It is 100% USB compliant and features simple "Plug and Play" installation no IRQs . Ideal for laptops it weighs just 2 oz. the Adapter draws its power from the USB connection so no power adapter is required.Primary InformationCabling Type : Serial Form Factor : External Networking Interface : USB Data Link Protocol : RS-232 Data Transfer Rate : 230 Kbps Connectivity Technology : Wired Networking Type : Serial adapter ExpansionInterfaces & Connections : 1 x serial - RS-232 - 9 pin D-Sub DB-9 UNSPSC CodeUNSPSC Code : 43201404

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.