iPad Tablet Compact Gooseneck Floor Stand Black
Mfr # DO935040
Zoro # G104150745
Product Information
- Brand Doomsday
- MFR # DO935040
- Zoro # G104150745
- UPC # 739608571765
- Country of Origin China
- Category Tablet Accessories
Description
Create a mobile, adjustable workstation for your tablet with 's Compact Gooseneck Floor Stand for 7-13 Inch Tablets. This stand is without equal in adjustability, featuring a powerful, flexible gooseneck and a tilting headpiece with easy 360-degree rotation. Customize your workstation further, with the stand's height-adjusting, telescoping pole and attachable storage cradle, perfect for an external battery pack or a stack of business cards. The included swivel casters attach effortlessly to the stand base, giving your stand easy mobility in your office, living room, classroom, or retail space. The quick-adjusting tablet holder slides open and secures your 7-13 inch tablet by the corners, leaving ports and buttons fully accessible.
Features- Flexible, sturdy gooseneck adjusts to any position.
- Jointed tablet holder tilts side to side and rotates 360 degrees for landscape and portrait viewing.
- Telescoping pole allows easy height adjustment.
- Attachable battery-pack cradle.
- Stable, weighted metal base.
- Durable, easy-rolling swivel casters.
- Compatible with 7-13 inch tablets, including iPad mini, iPad Air, iPad Pro 12.9, and Surface Pro 4.
- Color - Black.
- Pole adjustment range - 22 - 38 in.
- Maximum stand height - 58 in.
- Gooseneck length - 12 in.
- Base dimensions - 17.5 x 17.5 in.
- Tablet holder range - 8.625 - 15.5 in.
- Storage cradle dimensions - 3.5 x 3 x 1 in.
- Weight - 10.39 lbs.
- Package contents - (1) Stand base (1) Telescoping pole (1) Multi-function storage cradle (1) Gooseneck (1) Tablet holder (4) Swivel casters (1) Set of tools and hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- LOGITECH Wireless Combo MK520 (920002553)
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- SATECHI R2 Bluetooth Multimedia Remote Control, Space Gray (ST-BTMR2M)
- ALURATEK Iphne 3.5Mm Adptr (ADLA01F)
- STARTECH.COM Phone Tablet Stand (USPTLSTNDB)
- ALURATEK Universal Tablet Stand (Compat (ATST01F)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- ZEBRA TECHNOLOGIES Zebra Detachable Shoulder Strap for ET80 and ET85 Rugged Tablets SG-ET8X-SHLDR1-01 (105SGET8XSHL)
- KENSINGTON Docking Station, Universal USB 3.0 (K33991WW)
- Doomsday Tablet Accessories