Shop All Duplex Straight Blade Receptacles
Doomsday
Industrial Grade Single Receptacle White 20A-125V
Mfr # DO381343
Zoro # G303918498
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO381343
- Zoro # G303918498
- UPC # 661541952588
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Features :
- Industrial Grade
- Single Receptacle
- 2 pole, 3 wire
- Side wire
- Shallow design for maximum wiring room
- Easy-access green hex head ground screw
- Washer-type break-off plaster ear for best flush alignment
- Captive mounting screws
- Large head combination screws for quick wiring
- Single receptacle is UL listed
- Type - 20 Amp 125 Volt .
- Color - White .
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- Doomsday Straight Blade Devices