Shop All Duplex Straight Blade Receptacles
Doomsday
Industrial Grade Single Receptacle Ivory 20A-125V
Mfr # DO383872
Zoro # G903918485
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO383872
- Zoro # G903918485
- UPC # 661541952571
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Features :
- Industrial Grade
- Single Receptacle
- 2 pole, 3 wire
- Side wire
- Shallow design for maximum wiring room
- Easy-access green hex head ground screw
- Washer-type break-off plaster ear for best flush alignment
- Captive mounting screws
- Large head combination screws for quick wiring
- Single receptacle is UL listed
- Type - 20 Amp 125 Volt .
- Color - Ivory .
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- LEVITON Receptacle (8200-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- Doomsday Duplex Straight Blade Receptacles