Shop All Duplex Straight Blade Receptacles
Doomsday
Industrial Grade Single Receptacle Ivory 15A-125V
Mfr # DO381342
Zoro # G803918417
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO381342
- Zoro # G803918417
- UPC # 661541952557
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Features :
- Industrial Grade
- Single Receptacle
- 2 pole, 3 wire
- Side wire
- Shallow design for maximum wiring room
- Easy-access green hex head ground screw
- Washer-type break-off plaster ear for best flush alignment
- Captive mounting screws
- Large head combination screws for quick wiring
- Single receptacle is UL listed
- Type - 15 Amp 125 Volt .
- Color - Ivory .
- Item Weight - 0.07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- LEVITON Receptacle (7380-B)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- Doomsday Duplex Straight Blade Receptacles