Shop All Automotive Electrical Parts
Doomsday
High Temperature Ring Terminals; Pack Of 100
Mfr # DO381275
Zoro # G304087919
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO381275
- Zoro # G304087919
- UPC # 661541949670
- Country of Origin China
- Category Automotive Electrical Parts
Description
12-10 AWG High Temperature Ring Terminals for extreme temperature applications.
Features- Material: Nickel Plated Steel.
- Temperature Rating: 900oF.
- Brazed Seam.
- Stud Size: 1/4 in.
- 600V
- Wire Size: 12-10.
- Stud Size: 1/4.
- Bag Qty: 100.
- Item weight - 0.60 lbs.
- Pack of - 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 46449 (46449)
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- SEACHOICE Black PVC Coated Galvanized Anchor Lead Chain 1/4" x 4' (44423)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- BLOW OFF Electronics Cleaning Kit (KE1-312-220)
- MAXSA INNOVATIONS Park Right Single Garage Laser Park (37310)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- Doomsday Automotive Electrical Parts