Shop All Compression Lugs
Doomsday
High Temperature Fork Terminals; Pack Of 100
Mfr # DO390698
Zoro # G804087709
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO390698
- Zoro # G804087709
- UPC # 661541949694
- Country of Origin China
- Category Compression Lugs
Description
16-14 AWG High Temperature Fork Spade Terminals for extreme temperature applications.
Features- Material: Nickel Plated Steel.
- Temperature Rating: 900oF.
- Stud Size: 10.
- Brazed Seam.
- 600V
- Wire Size: 16-14.
- Stud Size: 10.
- Bag Qty: 100.
- Item weight - 0.60 lbs.
- Pack of - 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- MAKITA Makita 631801-1 Controller 100-130V (631801-1)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- SEACHOICE Tinned Battery Lug, #4 25/Pack (60581)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- Doomsday Compression Lugs