Shop All VGA Connectors & Cables
Doomsday
High Resolution VGA Monitor Y Splitter Cable; 6 ft.
Mfr # DO761985
Zoro # G503914207
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO761985
- Zoro # G503914207
- UPC # 657248496296
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Splits the SXGA/UXGA signal providing simultaneous display of the same image on two monitors
- HD15 Male to 2 x HD15 Female w/Hex Nuts
- RGB cable construction supports resolutions up to 1600 x 1200
- Molded, double-shielded construction for maximum EMI/RFI protection
- Two monitors display the same image from one PC
- Inexpensive solution for presentations
- Size - 6 ft.
- Cable Type - VGA
- Cable Length - 1.83 m.
- Color - Black
- Connector A - HD15 (Male)
- Connector B - (2) HD15 (Female)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- CHERRY AMERICAS Usb Black 3 Button 1200 Dpi (JM-0800-2)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- ROCSTOR Hdmi To Vga Converstor Adapter - 6 - Hd (Y10C120-B1)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- LISLE CABLE SPLITTER (LI55480)
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB-5PK)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- VCOM 50ft VGA Male to VGA Male Cable (Black) (CG381D-G-50)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- Doomsday VGA Connectors & Cables