Shop All Wire Terminals
Doomsday
Female Fully Insulated Disconnects - 16-14 Wire;.25 0 X.032 Tab; Pack Of 25
Mfr # DO382558
Zoro # G404069280
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO382558
- Zoro # G404069280
- UPC # 661541968770
- Country of Origin China
- Category Wire Terminals
Description
Female Fully Insulated Disconnects 25 Pack - 16-14 Wire, .250 x .032 Tab - Restock your supply of Nylon Insulated Disconnects.
Features- Quick Disconnect Fully Insulated Male and Female terminals feature nylon Insulation
- Color Coded insulation for easy identification
- Manufactured from high strength brass
- Electro-tin plated for corrosion resistance
- Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief
- Wire range and tab size stamped on the surface for easy interpretation
- Terminal barrel has butted seam
- Serrated barrel provides excellent electrical contact&resistance to pull-out forces
- 221°F (105°C) 300 Volts Max
- Maximum Electric Current - 22 Awg - 3 Amp, 20 Awg - 4 Amp, 18 Awg - 7 Amp, 16 Awg - 10 Amp, 14 Awg - 15 Amp, 12 Awg - 20 Amp, 10 Awg - 24 Amp
- cULus Listed
- Packed in Zip Lock plastic bags with punched hole for pegboard hanging
- Type - Female
- Color - Blue
- Wire Size - 16-14
- Tab Size - .032 x .250
- Pack of - 25
- Item weight - 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- LEVITON Receptacle (21254-HW)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- PANDUIT 12-10 AWG Kynar Ring Terminal #8 Stud PK50 (PK10-8R-L)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- Doomsday Wire Terminals