Shop All Electrical Boxes
Doomsday
Electrical Box, Junction Box, 1 Gang
Mfr # DO328104
Zoro # G210825384
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO328104
- Zoro # G210825384
- UPC # 661541420957
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 1 |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- Doomsday Electrical Boxes