Shop All Wall Plates
Doomsday
Double Surface Mount Wall Jack Lt. Almond
Mfr # DO390796
Zoro # G504004372
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390796
- Zoro # G504004372
- UPC # 661541955152
- Country of Origin China
- Category Wall Plates
Description
A small Double Surface Mount Jack to be used anywhere.
Features- Double Surface Mount Jack is Constructed With UL94V-0 Flame Retardant Plastic And 50 Micro In. of Gold Plating.
- 4 Conductor RJ11.
- Meets FCC Requirements.
- They Comply with UL Standard 1863 and Article 800-51 of The National Electrical Code.
- Double Surface Mount Jack is UL/CSA Listed.
- Item Weight - 0.1 lbs.
- Color - Lt Almond.
- Bag Quantity - 10.
- Master Box Quantity - 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2D)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- AMERELLE Metro White 1 gang Ceramic Duplex Wall Plate (3000DW)
- NEXTGEN 3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black (NE569187)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P1I)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- MAXXIMA 3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White (MEW-S1003W-10)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- Doomsday Wall Plates