Shop All Display Cases
Doomsday
Display Swivelmount 13 in. To 27 in.
Mfr # DO264946
Zoro # G404003345
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO264946
- Zoro # G404003345
- UPC # 652513887540
- Country of Origin China
- Category Display Cases
Description
Features
- Fits most flat-panel displays from 13 to 27 in.
- One-touch adjustment for comfortable viewing
- 180° swivel and -15° to +15° tilt for wide range of motion
- Supports up to 33 lb.
- Mounting Location - Wall
- Unit Weight (kg) - 1.21
- Color - Black
- Screen Size Compatibility (in.) - 13 - 27
- VESA Pattern (mm) - 75x75; 100x100
- Motion - Full
- Degrees of Motion - -15/+15 Tilt; 180 swivel
- Maximum Weight Capacity (kg) - 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Blue (30290BLUE)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 12 1/4 in H (RMRT140008)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- PERFECT CASES Perfect Cases WMFBH-C Wall Mounted Football Helmet Display Case; Cherry (WMFBH-C)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- Doomsday Display Cases