Shop All Wall Plates
Doomsday
Decorator Wallplate For Keystone Jacks And Modular Inserts Six Ports Ivory
Mfr # DO390770
Zoro # G104014047
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390770
- Zoro # G104014047
- UPC # 661541953820
- Country of Origin China
- Category Wall Plates
Description
Decorator Wallplate For Keystone Jacks & Modular Inserts Six Ports Ivory - Durable Cat6 Wall Plate for Keystone Jacks and modular inserts.
Features :- Durable Cat6 Wall Plate for Keystone Jacks and modular inserts.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorator wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Ivory.
- Bag Qty -10.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- HALEX 1143ADJ Wire Holder (60525)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- VILLAGE WROUGHT IRON Village Wrought Iron EG-89 Pinecone Single Gfi Cover (EG-89)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- ROLLS Wall Plate Direct Box (DB228)
- Doomsday Lighting Controls