Shop All Wall Plates
Doomsday
Decorator Wallplate For Keystone Jacks And Modular Inserts One Port Ivory
Mfr # DO389723
Zoro # G204014015
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO389723
- Zoro # G204014015
- UPC # 661541953769
- Country of Origin China
- Category Wall Plates
Description
Decorator Wallplate For Keystone Jacks & Modular Inserts One Port Ivory - Impact and Oil Resistant Decorator wallplate for Keystone Jack.
Features :- Oil resistant keystone jack wallplate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorator wallplate for keystone jacks conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Ivory.
- Bag Qty -10.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- AMERELLE Wallplate 2Rocker Pb (163RRBR)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- Doomsday Wall Plates