Shop All Wall Plates
Doomsday
Decorator Wallplate For Keystone Jacks And Modular Inserts Four Ports Ivory
Mfr # DO390769
Zoro # G404014082
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO390769
- Zoro # G404014082
- UPC # 661541953806
- Country of Origin China
- Category Wall Plates
Description
Decorator Wallplate For Keystone Jacks & Modular Inserts Four Ports Ivory - Decorator Cat4 Wallplate for modular inserts & Keystone Jacks.
Features :- Cat4 keystone jack wall plate is highly resistant to impact, abrasion, oil, acids and discoloration.
- Ideal for use in high-abuse areas.
- Smooth, easy to clean surface.
- Round on edges to prevent injury and wall damage.
- Supplied with color matching painted metal mounting screws.
- Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches.
- Specification Grade - meets all current Federal Specifications.
- Decorator wall plate conforms to NEMA & ANSI standards.
- Flammability rating UL94V-2.
- Color - Ivory.
- Bag Qty -10.
- Item Weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- Doomsday Wall Plates