Shop All Wall Plates
Doomsday
Decorator Screwless Snap In Wallplates Ivory
Mfr # DO659548
Zoro # G203796226
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO659548
- Zoro # G203796226
- UPC # 661541953486
- Country of Origin China
- Category Wall Plates
Description
A good-looking, unbreakable Decorator Wall Plate Outlet.
Features- Decorator wall plate outlet has a screwless snap-in design that gives smooth finish without recessed lines.
- Decorator-compatible two piece kit allows easy retrofit to any decorator installation.
- Virtually unbreakable thermoplastic.
- Easy to snap-on.
- Easy to clean & maintain attractive appearance.
- Wall plate outlet is UL Listed.
- Gangs: 1.
- Color - Ivory.
- Box Qty - 25.
- Item Weight - 0.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- MULBERRY Wallplates 3G SS BLANK (97153)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- PANDUIT 8 RU Filler Panel (DPFP8)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- Doomsday Wall Plates