Shop All Duplex Straight Blade Receptacles
Doomsday
Decorator Duplex Receptacle Brown 15A-125V
Mfr # DO771822
Zoro # G103918544
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO771822
- Zoro # G103918544
- UPC # 753153138655
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
Features :
- Decorator Recessed Duplex Receptacle
- Self Grounding
- 2 pole, 3 wire
- 15A, 125V
- Back &side wire
- Shallow design for maximum wiring room
- Easy-access green hex head ground screw
- Washer-type break-off plaster ear for best flush alignment
- Captive mounting screws
- Large head combination screws for quick wiring
- Recessed duplex receptacle is UL listed
- Color - Brown.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, White (LHIRS1-G-WH)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- LEVITON Receptacle (8300-OIG)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- Doomsday Duplex Straight Blade Receptacles