Shop All Enclosure Fans
Doomsday
92 mm. 12DBA Fluid Dynamic Bearing Fan
Mfr # DO519078
Zoro # G003977528
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO519078
- Zoro # G003977528
- UPC # 747216939877
- Country of Origin China
- Category Enclosure Fans
Description
The ultimate in airflow to noise ratio, effizio quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, no other fans on the market come even close in performance! There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, now with Japanese fluid dynamic bearings and reduced vibration.
Specification- Rated DBA - 12.
- RPM - 1300.
- CFM - 32.
- Operating voltage - 6 - 12V.
- Current draw - 0.09A.
- Power consumption - 1.08W.
- Bearings - 3rd generation fluid dynamic bearings.
- Dimensions - 92 x 92 x 25 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Remote Ring Finger PTT Adaptor TK (TK56)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-5u (RAM-234-5U RAM MOUNTS)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- BE QUIET! Shadow Wings 2 140mm, Silent Computer Fans, Low Noise Operation, rubber (BL086)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL045 (BL045)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- Doomsday Enclosure Fans