Shop All Uninterruptible Power Supplies (UPS)
Doomsday
700VA - 450W Lithium Iron Phosphate UPS Smart Tower AVR Hospital Medical - 120V
Mfr # DO3452484
Zoro # G111941602
Free Shipping & Returns
$3,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO3452484
- Zoro # G111941602
- UPC # 780257430590
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Tower |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- KIPP Position Indicator Digital, Programmed, Plastic Black, Comp:Steel (K0771.)
- DISCO Blk Nyln Cable Ties 4" Long 18 lbs Tensile Strg. PK100 (1700PK)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- TRIPP LITE ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black (TRPECO750UPS)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- Doomsday Uninterruptible Power Supplies (UPS)