Shop All Radios
Doomsday
7 in. DVD & Bluetooth Karaoke Machine
Mfr # DO935042
Zoro # G604150689
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- 7" TFT digital color screen
- 35W peak digital power amplifier
- 300 MP3G songs on 2 discs
- Universal cradle can accommodate most smartphones, tablets, MP3 players & more
- Record voice & music mix
- Record & instant playback
- USB flash & SD Card compatible
- PA system capable
- Size: 7 in.
- Dimension: 10" H x 13" W x 17.8" D
- Weight: 16.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4)
- BATTERY CLERK AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery (PS-670-Power-Sonic-6V-7Ah-UPS)
- BOGEN COMMUNICATIONS Bogen Communications C60 60 Watt Amplifier (C60)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- PYLE Water-Resistant Radio Shield Marine Cover (White) (PLMRCW1)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- ALL LINE SCY ISNR100 Audiopipe Hi & Low Impedance Adaptor (ISNR100)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- Doomsday Radios