Shop All VGA Connectors & Cables
Doomsday
6-ft. SVGA Monitor Extension Cable w/ RG
Mfr # DO689552
Zoro # G103915116
product price: $34.15
/ea
$34.15
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
- Brand Doomsday
- MFR # DO689552
- Zoro # G103915116
- UPC # 723902078129
- Country of Origin China
- Category VGA Connectors & Cables
Description
s 6 foot SVGA/VGA monitor extension cable is the gold standard in video cables. The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Double shielding (foil and braid) provides maximum EMI/RFI protection. Both the high density DB15 male and high density DB15 female connectors are molded and have integral strain relief to ensure they last a long time. warrants this product to be free from defects in materials and workmanship for life. SVGA MONITOR EXTENSION GOLD CABLE With RGB - HD-15 (F) / HD-15 (M) - 6-feet
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
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- MOUNT-IT Full Motion Monitor Wall Mount for 13"-24" Screens (MI-2041)
- MANHATTAN 6 Ft Usb 2.0 Mini-B Cable (333375)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- UNIRISE USA 6 Inch HOOK AND LOOP Hook & Loop Strap Black - 50 Pack - 6 Inch In Length - (VELCRO-06IN-50PK)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- Doomsday VGA Connectors & Cables