Shop All HDMI Cables
Doomsday
6 ft. Display Port 1.2 to HDMI Active Adapter Cable
Mfr # DO263854
Zoro # G103885013
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO263854
- Zoro # G103885013
- UPC # 652513844703
- Country of Origin China
- Category HDMI Cables
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.
Features- ActiVe adapter cable for use with any Display Port
- Gold-plated connectors and contacts
- Color: Black
- Size: 6'
- Side A - Connector 1: Display Port
- Side B - Connector 1: HDMI
- Weight: 11.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha BTY-YTX20-LB-00 (YTX20L-BSGEL381)
- ILC Replacement for Crestron Tsr-310-btp Battery (TSR-310-BTP)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- ILC Replacement For Daytona Batt-E30025Cl (BATT-E30025CL)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- SANOXY 3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-3FT)
- AVARRO 20 FT HDMI V1.4 CABLE W/ETHERNET (0E-HDMI20)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- Doomsday HDMI Cables