Shop All HDMI Cables
Doomsday
40 ft. High Speed HDMI Cable with Digital Video & Audio & Ultra HD 4K x 2K Male to Male; Black
Mfr # DO327897
Zoro # G103885921
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doomsday
- MFR # DO327897
- Zoro # G103885921
- UPC # 661541419494
- Country of Origin China
- Category HDMI Cables
Description
Features
- High-Speed Premium cable connects two Ultra high definition HDMI-enabled devices
- Supports UHD video resolutions and data transfer speeds
- Fully molded construction with integral strain relief for durability and long life
- Premium foil and braid shielding protects against noise and gold-plated Black connectors provide optimal signal transfer
- Color: Black
- Supported Resolution: 3840 x 2160
- Wire Gauge: 28 AWG
- Data Transfer Rate: 2.25 Gbps
- Size: 40'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- ILC Replacement for Lithonia Elb-1p201nb (ELB-1P201NB LITHONIA)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- DOOMSDAY 25 ft. Display Port HDMI Adapter (DO264601)
- SATECHI Aluminum Usb C To Hdmi 4k 60hz Adapter, Space Gray (ST-TC4KHAM)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- SWE-TECH 3C HDMI Extension Cable, High Speed w/Ethernet, HDMI-A male to Panel Mount HDMI-A female , 4K @ 30Hz, 1ft (FWT10V3-12201)
- ACOUSTIC HDMI To DP Active Adapter Cable (AC267121)
- SANOXY 3 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-3FT)
- Doomsday HDMI Cables