Shop All Extension Cords
Doomsday
25 ft. Power Extension Cord 14 AWG 15A Heavy Duty
Mfr # DO328081
Zoro # G903738991
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO328081
- Zoro # G903738991
- UPC # 661541420001
- Country of Origin China
- Category Extension Cords
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.
Features- Usb to m.2 sata converter for raspberry pi and development boards
- Voltage:120 V AC
- Amperage: 15 A
- Video Game Platform: PC
- Cord Length: 25'
- Is Dark Sky-Compliant: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- GENERAC PowerPact Cold Weather Kit (6808)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- VALTERRA 50A EXTENSION CORD, 25FT, BULK (A10-5025E)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- PRIME Prime EC870615 Remote Switch Extension Cord; White (EC870615)
- PT HO WAH GENTING Me3' 16/3 3Out Ext Cord (04003ME)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- Doomsday Extension Cords & Power Strips