2-Way Coaxial Marine Speakers with RGB LED Lights; 6.5 in.
Mfr # DO732599
Zoro # G703928844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO732599
- Zoro # G703928844
- UPC # 657248493301
- Country of Origin China
- Category Corded Speakers
Description
Wide selection of marine products to help fulfil your boating needs. Safety and maintenance products boat accessories and water sports accessories. These standardised product brands and service solutions are backed up by an unparalleled global service organisation to meet your requirements for quality availability and performance. Our products are renowned today for their ease-of-use rugged design and reliability. Speaker Multi-Collor Illumination Option This feature allows you to control the built-in LED lights. You can choose to have one constant color or rotate between multiple colors in a strobe or fade mode. Choose from 20 multi-color options 19 Dynamic Patterns and adjust the speed and brightness. You can also connect multiple pairs of speakers and control them all from one included wireless remote.
Features- Weather Proof Full Range 6.5" 2-way Speaker Pair
- System Sensitivity : 88 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- MARPAC Marpac MAR-DOHM-DS-BK Dohm DS White Noise Sound Therapy Machine - Black (MAR-DOHM-DS-BK)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller (CR14250SE-AB)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- DOOMSDAY 4 in. 2-Way All-Terrain & Marine Wake Tower Roll-Bar Speaker System (DO3115457)
- PYLE Dual 8" In-Wall / In-Ceiling Speakers (PWRC83)
- PYRAMID 1'' 300 Watt Heavy Duty Titainium Super Tweeter (TW44)
- B & C 12 in. 800W Midbass Super Chuchero Speaker (12MH36)
- JBL PROFESSIONAL 2 in. 75-watts RMS Driver (D305)
- FAITAL PRO 12 in. 500W Midbass 4 Ohm Subwoofer (12FH500-4)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- Doomsday Corded Speakers