Shop All Extension Cords
Doomsday
15 ft. Heavy-Duty Power Extension Cord Black
Mfr # DO928712
Zoro # G503711318
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO928712
- Zoro # G503711318
- UPC # 739608617494
- Country of Origin China
- Category Extension Cords
Description
Features
- Heavy-Duty Power Extension Cord.
- 15A, 14 AWG (NEMA 5-15P to NEMA 5-15R).
- Cord Type - SJT.
- Wire Gauge - 14 AWG.
- Voltage - 120V.
- Size -15 ft.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- PANDUIT Corrugated Loom Tubing, 0.25"x100ft L, Org (CLT25F-C3)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- POWERZONE Cord Ext Otd Or Sjtw 16/2 50Ft (OR481630)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- Doomsday Extension Cords