Shop All TV Antennas
Doomsday
102" Steel Whip
Mfr # DO21628
Zoro # G304029742
product price: $213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO21628
- Zoro # G304029742
- UPC # 657248067267
- Country of Origin China
- Category TV Antennas
Description
102" whip antennas made from the finest 17-7 stainless steel which resists bending and kinking. This material is so tough it can be bent 180 degrees and will spring back to its original shape with no significant bend incurred. Excellent antenna for off-road.
Mount Type: 3/8 inch x 24.
Length: 102 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Antenna Type: Whip.
Power Rating: 500 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- POPSOCKETS PopGrip Premium Iridescent Confetti, Rose (803750)
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- ILC Replacement for Crestron Tsr-310-btp Battery (TSR-310-BTP)
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- MAXRAD Maxrad MAX8053 806-896Mhz 3Db Chrome Ant (MAX8053)
- LAVA Omni-directional HDTV Antenna (LA330566)
- COMMSCOPE Replacement for Commscope Ewsh-90 (EWSH-90 COMMSCOPE)
- DIGIWAVE Digiwave ANT - 2190 - Outdoor Superior HD TV Digital Antenna (ANT-2190)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- Doomsday TV Antennas