Shop All Uninterruptible Power Supplies (UPS)
Doomsday
1000Va & 800W UPS Smart Rackmount AVR Sine Wave with 120V
Mfr # DO3534300
Zoro # G911855857
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO3534300
- Zoro # G911855857
- UPC # 734272431339
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (Smart1500LCD)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- CAREFREE Carefree C6F-901094 16 ft. Universal 60pm LED Light (C6F-901094)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Doomsday Uninterruptible Power Supplies (UPS)