Shop All Networking Hardware
Doomsday
10 ft. 5-15R to 5-15P Heavy Duty Extension Power Cord
Mfr # DO1584958
Zoro # G403932028
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doomsday
- MFR # DO1584958
- Zoro # G403932028
- UPC # 780997822280
- Country of Origin China
- Category Networking Hardware
Description
10 ft. 5-15R to 5-15P Heavy Duty Extension Power Cord
Our high quality products enable reliable connectivity in any condition or area. These products are designed to be easy to use, reliable and safe and cater different applications with desired performance.
's P024-010 10 ft. Heavy Duty Power Extension Cord allows you to extend the length of your existing power cord an additional 10 ft. Features a NEMA 5-15R receptacle and a NEMA 5-15P plug. Constructed of 14AWG wire, the cable is rated 15AMP, 120Volts.
Features- Constructed of a high strength composite material
- Long lasting durability
- Amperage: 15A
- Voltage: 120V
- Size: 10 ft.
- AWG: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- RENATA CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (CR2032-MFR)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 8 Pack (ML8-12MP819)
- DOOMSDAY NIM-2GE-CU-SFP- 2 Port Gigabit Ethernet Wan Network Interface Module, Dual-Mode Network Security (DO894392)
- DOOMSDAY IE 8 10-1002 T SFP Base With 1588 (DO3460313)
- FIVEGEARS Dominion User Station Remote Control Device, Black (FI3538617)
- ADVANTECH Ie-Sfp/1250-Ed, Mm850-Lc (SFP-GMM-550)
- MOXA 16Ports Modbus Gateway, Dual Ac Power Input (MGate MB3660-16-2AC)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, 078-1024, Cable Cutter (078-1024)
- Doomsday Networking Hardware