Shop All Transformers
Dongan
Transformer, 250 VA, 5000V AC, 240V AC
Mfr # C10-LF3
Zoro # G310112322
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC
- Output Voltage - Transformer 5000V AC
- VA Rating - Transformer 250 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dongan
- MFR # C10-LF3
- Zoro # G310112322
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 240V AC |
Output Voltage - Transformer | 5000V AC |
VA Rating - Transformer | 250 VA |
Description
Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- DONGAN 1PH 50VA 400V-AC 80V-AC VOLTAGE TRANSFORMER (NSC-22A6-2139)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T200D4)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V AC, 120/208/240/277/480V AC (APT-50-5DB)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/240/480V AC (31EJ39)
- DAYTON Control Transformer, 100 VA, 55°C, 12/24V AC, 120V AC (31EH95)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF250D1)
- Dongan Power Distribution