Shop All Transformers
Dongan
IGNITION 230VA 120V-AC 8500V-AC OTHER TRANSFORMER
Mfr # A08-SA1
Zoro # G811333271
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dongan
- MFR # A08-SA1
- Zoro # G811333271
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- DONGAN 1PH 50VA 400V-AC 80V-AC VOLTAGE TRANSFORMER (NSC-22A6-2139)
- DONGAN Transformer, 250 VA, 5000V AC, 240V AC (C10-LF3)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T350D23)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070TF150D20)
- DWYER INSTRUMENTS AC Power Transformer, 75 VA, 24V, 120V (APT-75-1DB)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 120V AC, 240/480V AC (TB75N008F4)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- Dongan Transformers