Shop All Bed Frames
Donco
Donco PD-505DG Dual Underbed Drawers; Dark Grey
Mfr # PD_505DG
Zoro # G303751354
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Donco
- MFR # PD_505DG
- Zoro # G303751354
- UPC # 812614026129
- Country of Origin China
- Category Bed Frames
Description
Dual Underbed Storage Drawer compatible for any Donco bed of the same finish. Constructed out of 100% sturdy pine wood. Finished with 100% non-toxic paint.
Features- Material 100% Brazilian pine wood
- Eco friendly
- Drawers are separated
- Compatible with Donco twin bunk beds
- Includes Hardware Product
- Drawers are on casters making pulling and pushing an ease
- Color: Dark Grey
- Material: Pine, Wood
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- DONCO Donco PD-790AAG-B-785AG Twin Size Louver Low Loft with Slide & Blue Tent in Antique Grey (PD_790AAG_B_785AG)
- BAXTON STUDIO Katherine Grey Nail head Trim King Size Wingback Bed (115-6279)
- BAXTON STUDIO Maren Dark Grey Queen Size Platform Bed with Two Nightstands (157-9694)
- FLASH FURNITURE Full Tufted Metal Headboard in Light Gray Fabric (HG-HB1725-F-LG-GG)
- DONCO KIDS Twin Louver Bed with Dual Storage Drawers - Antique Grey (PD_212TAG_505)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- Donco Bed Frames