Shop All Exit Devices
Don-Jo
Yale 7000 Series Pushpad Exit Devices
Mfr # 7115-605
Zoro # G110051418
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Application Door Pulls, Push and Pull Plates
- Material Brass
- Includes Door Pulls, Push and Pull Plates
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Don-Jo
- MFR # 7115-605
- Zoro # G110051418
- UPC # 197163232949
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Bright Brass |
Application | Door Pulls, Push and Pull Plates |
Material | Brass |
Includes | Door Pulls, Push and Pull Plates |
Color | Bright Brass |
Description
Pull Plate, .050 in. by 4 in. by 16 in., with 6 in. CTC Pull, 3/4 in. Diameter, 6-3/4 in. Overall, 2-1/4 in. Projection, 1-1/2 in. Clearance, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=3, 5, D=19 (K0558.01)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- J.W. WINCO GN7237-NI-40-L-MT Multiple-Joint Hinge (7237-NI-40-L-MT)
- SCHLAGE COMMERCIAL Cam B520736 (B520736)
- FALCON F-25-V-L-NL-D 4 26D Exit Device (F-25-V-L-NL-D 4 26D RHR)
- YALE Rim Exit Device (2100-36 689)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- Don-Jo Door Exit Devices